Beli regulator gas co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  2. JTC Moisture Separator
    Mulai

    Rp649.900

    JTC Moisture Separator
    atribut:
    • Overall Length (mm): 92
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 44930
  3. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp4.799.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
  4. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  5. Chiyoda Seiki Regulator CO2 No Heater
    Mulai

    Rp3.199.900

    Chiyoda Seiki Regulator CO2 No Heater
    atribut:
    • Manufacturing Number: GHN-1
    • Dimensions (cm): 10x10x15
    • Type: High-Precision Regulators
    • Applicable Gas: Ar, N2, 02,H2, He, etc
    • Body Material: Chrome Plated
    • Flow Meter (nl/minute): 2-25
    • Maximum Flow Rate (nl/minute): 100
    • Weight (kg): 1.5
  6. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  7. STAHLWERK CO2 Regulator (Regulator Las)
    Mulai

    Rp419.900

    STAHLWERK CO2 Regulator (Regulator Las)
    Deskripsi:
    Hanya bisa untuk dicolokkan ke mesin las yang compatible output 36V, dan bukan ke kelistrikan PLN. Barang tanpa dus/kemasan
  8. Daesung Regulator CO2
    25%
    Mulai

    Rp149.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  9. SIBATA SCIENTIFIC TECHNOLOGY SPC Midget Impinger
    Mulai

    Rp2.799.900

  10. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  11. Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    Mulai

    Rp2.399.900

    Chiyoda Seiki CO2 Gas Regulator Victory (Regulator Las)
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (Nm/hour): 60 (at 5kgf/cm2)
    • Maximum Flow Rate (Nm/hour): 130
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  12. KRISBOW CO2 Regulator with Heater (Regulator Las)
    Mulai

    Rp2.199.900

    KRISBOW CO2 Regulator with Heater (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
  13. KRISBOW Flow Meter Regulator For Co2 with Heater (Meter Aliran)
    Mulai

    Rp1.099.900

    KRISBOW Flow Meter Regulator For Co2 with Heater (Meter Aliran)
    Deskripsi:
    FLOWMTR REG F/CO2 W/HETR AC36V F/KW14-14
    atribut:
    • Voltage (V): 36
  14. Rema Power Connector (Konektor Daya)
    Mulai

    Rp1.499.900

    Rema Power Connector (Konektor Daya)
    Deskripsi:
    EN 1175-1; DIN 43589, 150V. High-current connector. A connector system specifically designed for battery and charging operation in electric industrial vehicles. The connector comes with solder contacts, cable clamp, mounting screws, and a polarizing key. The polarizing key can be used in six different orientations depending on the voltage requirement. The voltage is indicated via the connector housing (24V, 36V, 48V, 72V, 80V, 96V). Current capacity options: 80A or 160A. Maximum operating voltage: 96V. Plug/socket housings mount directly to the chassis. Socket housings feature a handle for easy insertion and removal. Current capacity options: 80A or 160A. Maximum operating voltage: 150V. Plug/socket housings mount directly to the chassis. Handle on the socket housing for easy insertion and removal.
    atribut:
    • Body Orientation: Straight
    • Color: Black
    • Mounting Type: Chassis mount
    • Plug/Socket: Plug
    • Rated Current (A): 160
    • Rated Voltage (V): 150 AC
    • RoHS Directive (10 substances): correspondence
  15. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp1.699.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  16. MultiPro CO2 Gas Regulator with Heater (Regulator Las)
    Mulai

    Rp589.900

    MultiPro CO2 Gas Regulator with Heater (Regulator Las)
    atribut:
    • Part Number: 5.K00.003.110
    • Use for: CO2
    • Voltage (V): 110
  17. Weldmax Welding Gas Regulator (Regulator Las)
    Mulai

    Rp1.099.900

    Weldmax Welding Gas Regulator (Regulator Las)
    Deskripsi:
    CO2 Heater 36 Volt
  18. MultiPro CO2 Gas Regulator 129 (Regulator Las)
    Mulai

    Rp459.900

    MultiPro CO2 Gas Regulator 129 (Regulator Las)
    atribut:
    • Part Number: 5.000.129.002
    • Use for: CO2
  19. SAKAGUCHI Argon Regulator (Regulator Las)
    Mulai

    Rp2.299.900

    SAKAGUCHI Argon Regulator (Regulator Las)
    Deskripsi:
    Despite its small size and light weight, it can stably supply a sufficient flow rate for argon gas welding.Connection diameter- Inlet side: W22-14 mountain bag nut- Outlet side: Hose nipple Φ8
    atribut:
    • Dimensions (WxH) (mm): 160x180
    • Secondary Pressure (MPa): 0.3
    • Included Accessories: Conversion adapter for Daihen welding machine
    • Standard Flow Rate (L/minute): 25
    • Suitable Gas: argon
    • Voltage (V): 110
Daftar Harga regulator gas co2 Terbaru October 2026
MultiPro CO2 Gas Regulator (Regulator Las)Rp359.900
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
JTC Moisture SeparatorRp649.900
Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Rp4.799.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
Chiyoda Seiki Regulator CO2 No HeaterRp3.199.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
STAHLWERK CO2 Regulator (Regulator Las)Rp419.900
Daesung Regulator CO2Rp149.900
SIBATA SCIENTIFIC TECHNOLOGY SPC Midget ImpingerRp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)